1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GAST MFG
3040-V115A
3040-V115A Rotary Vane Pump - 40 ft³/min Max Flow Rate, 10 psi Max Continous Pressure
MI ITEM #
01017721
MFR #
3040-V115A
Price
$2,300.22
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Compressor Equipment
Rotary Vane Air Compressors
GAST MFG 3040-V115A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GAST MFG
3040-V115A
3040-V115A Rotary Vane Pump - 40 ft³/min Max Flow Rate, 10 psi Max Continous Pressure
MI ITEM #
01017721
MFR #
3040-V115A
Mfr description
3040-V115A VACUUM PUMP
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$2,300
.22
/each
Add to Cart
Specifications
Dimensions
Overall Length
430 mm
Overall Width
343 mm
Details
Max Continuous Pressure
10 psi
Max Rpm
1060 rpm, 1325 rpm
Maximum Air Flow
40 cfm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items