Motion
R5325A-2

GAST MFG
R5325A-2

R5325A-2 REGENAIR BLOWER
Mi Item #01017739
MFR #R5325A-2
Price$2,257.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GAST MFG
R5325A-2

R5325A-2 REGENAIR BLOWER
Mi Item #01017739
MFR #R5325A-2

Mfr description
R5325A-2 REGENAIR BLOWER
  • With a rugged construction that's suitable for demanding applications, the R5 offers oil-less operation ensuring that the discharge air remains free of contamination.
  • The R5 can be mounted in any plane, which provides flexibility when mounting or integrating the blower into an OEM system.
  • In addition, these blowers have very few moving parts and no wearing components, which minimize downtime and helps to lessen operating noise levels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,257.80/each

Specifications

Details

  • Flow
    130 cfm @ 50hz / 157 cfm @ 60hz
  • Max Peak Sound
    75 dBa
  • Voltage / Hz
    190-220v @ 50hz / 380-415v @ 60hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)