Motion
25520RG
Tapered Roller Bearing Cup - 3.2700 in OD, 1.0000 in Width
MI ITEM #01017900
MFR #25520RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - 3.2700 in OD, 1.0000 in Width
MI ITEM #01017900
MFR #25520RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
25520 RG BRG

Specifications

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    3.2700 in
  • Overall Width
    1.0000 in
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176010880
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482993010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text