Specifications
Dimensions
- Bore Diameter1.7500 in
- Cone Width1.0000 in
- Weight0.34 lbs
Details
- Abma Precision RatingStandard Precision
- Bearing MaterialSteel
- Bore TypeStraight
- Cage MaterialSteel
- Finish CoatingUncoated
- Product TypeTapered Roller Bearing Cones
Overview
Mfr description
25580 BRG