Motion
L44649R
Tapered Roller Bearing Cone - 1.0625 in Bore, 0.5625 in Width, Case Carburized Steel Material
Mi Item #01018194
MFR #L44649R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.0625 in Bore, 0.5625 in Width, Case Carburized Steel Material
Mi Item #01018194
MFR #L44649R

Mfr description
L 44649 R BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0625 in
  • Cone Width  
    0.5625 in
  • Weight
    0.15 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Country of Origin
    UK
  • Harmonization Code
    8482200070
  • Manufacturer Upc Number
    029176086144
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    029176086144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)