Motion
0757621 MM5407J-3 254-405T MTR MNT

FALK
0757621 MM5407J-3 254-405T MTR MNT

Speed Reducer Complete Motor Mount - Use With 254 to 405 Size Motor
MI ITEM #01018200
MFR #0757621 MM5407J-3 254-405T MTR MNT
Price$2,144.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0757621 MM5407J-3 254-405T MTR MNT

Speed Reducer Complete Motor Mount - Use With 254 to 405 Size Motor
MI ITEM #01018200
MFR #0757621 MM5407J-3 254-405T MTR MNT

Mfr description
MM5407J-3 254-405T MTR MNT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,144.97/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5407J
  • Motor Base Overall Length
    26.26 in
  • Motor Base To Output Center
    19.23 in
  • NEMA Frame Sizes
    254T to 405T
  • Unit Size
    5407
  • Weight
    265.7 lbs

Details

  • For Use With
    254 to 405 Size Motor
  • Frame Type
    NEMA
  • Manufacturer Product Page
  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side
  • Product Types
    Motor Mount
  • Unit Type
    JR, JF, JSC
  • UPC_NO
    782934019562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)