Motion
MM5415JF-1 56-215T MTR MNT

FALK
MM5415JF-1 56-215T MTR MNT

Speed Reducer Complete Motor Mount - 5415J Reducer Size, 56T to 215T Frame, 15 in Overall Length
MI ITEM #01018230
MFR #MM5415JF-1 56-215T MTR MNT
Price$3,798.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM5415JF-1 56-215T MTR MNT

Speed Reducer Complete Motor Mount - 5415J Reducer Size, 56T to 215T Frame, 15 in Overall Length
MI ITEM #01018230
MFR #MM5415JF-1 56-215T MTR MNT

Mfr description
MM5415JF-1 56-215T MTR MNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,798.03/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5415J
  • Motor Base Overall Length
    15 in
  • Motor Base To Output Center
    19.4 in
  • NEMA Frame Sizes
    56T to 215T
  • Weight
    275.00 lbs

Details

  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side
  • Product Type
    Speed Reducer Motor Mounts
  • UPC_NO
    782934019593

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)