Motion
MM5415JF-3 254-405T MTR MNT 0757627

FALK
MM5415JF-3 254-405T MTR MNT 0757627

Speed Reducer Complete Motor Mount - 5415J Reducer Size, 254T to 405T Frame, 26.26 in Overall Length
MI ITEM #01018245
MFR #MM5415JF-3 254-405T MTR MNT 0757627
Your Price$3,072.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM5415JF-3 254-405T MTR MNT 0757627

Speed Reducer Complete Motor Mount - 5415J Reducer Size, 254T to 405T Frame, 26.26 in Overall Length
MI ITEM #01018245
MFR #MM5415JF-3 254-405T MTR MNT 0757627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,072.74/each(List $3,687.28)

Overview

Mfr description
MM5415JF-3 254-405T MTR MNT

Specifications

  • Mount Component Type
    Complete Motor Mount
  • Manufacturer Reducer Size
    5415J
  • NEMA Frame Sizes
    254T to 405T
  • Motor Base To Output Center
    19.4 in
  • Mounting Configuration
    Side
  • Motor Base Overall Length
    26.26 in
  • UPC_NO
    782934019623
  • Weight
    357.50 lbs
  • Series
    Quadrive
  • Product Type
    Speed Reducer Motor Mounts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text