Motion
LM48510R
Tapered Roller Bearing Cup - Single Cup, 2.5625 in OD, 1.0625 in Width, Steel
MI ITEM #01018254
MFR #LM48510R
Price$12.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 2.5625 in OD, 1.0625 in Width, Steel
MI ITEM #01018254
MFR #LM48510R

Mfr description
LM 48510 R BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.29/each

Specifications

Dimensions

  • Cup Width  
    18.03 mm
  • Outside Diameter  
    2.5625 in
  • Weight
    0.2 lbs

Details

  • Abma Precision Rating
    Class 3 (Precision) Tolerance
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176001369
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
  • UPC_NO
    029176001369

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)