Overview
Mfr description
LM 48510 RG BRG
Specifications
- Single Or Double CupSingle Cup
- Outside Diameter
- Cup Width
- Country of OriginJP
- MaterialCase Carburized Steel
- Manufacturer Upc Number029176001376
- UPC_NO029176001376
- Weight0.18 lbs
- Product TypeTapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data