Motion
MM5507JF-3 254-405T MTR MNT

FALK
MM5507JF-3 254-405T MTR MNT

Speed Reducer Complete Motor Mount - 5507J Reducer Size, 254T to 405T Frame, 26.26 in Overall Length
Mi Item #01018289
MFR #MM5507JF-3 254-405T MTR MNT
Price$4,307.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM5507JF-3 254-405T MTR MNT

Speed Reducer Complete Motor Mount - 5507J Reducer Size, 254T to 405T Frame, 26.26 in Overall Length
Mi Item #01018289
MFR #MM5507JF-3 254-405T MTR MNT

Mfr description
MM5507JF-3 254-405T MTR MNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,307.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5507J
  • Motor Base Overall Length
    26.26 in
  • Motor Base To Output Center
    20.64 in
  • NEMA Frame Sizes
    254T to 405T
  • Weight
    351.00 lbs

Details

  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side
  • Product Type
    Speed Reducer Motor Mounts
  • Series
    Quadrive
  • UPC_NO
    782934019333
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)