Motion
LM67010R
Tapered Roller Bearing Cup - Single Cup, 2.3280 in OD, Steel Material
MI ITEM #01018310
MFR #LM67010R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 2.3280 in OD, Steel Material
MI ITEM #01018310
MFR #LM67010R

Mfr description
LM 67010 R BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    2.3280 in
  • Weight
    0.13 lbs

Details

  • Abma Precision Rating
    Standard Precision
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176001444
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)