Motion
LM67010RG
Tapered Roller Bearing Cup - Single Cup, 2.3280 in OD, Steel Material
Mi Item #01018327
MFR #LM67010RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cup - Single Cup, 2.3280 in OD, Steel Material
Mi Item #01018327
MFR #LM67010RG

Mfr description
LM 67010 RG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    2.3280 in
  • Weight
    0.13 lbs

Details

  • Abma Precision Rating
    Class 3 (Precision) Tolerance
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176001451
  • Material
    Steel
  • Product Type
    Tapered Roller Bearing Cups
  • Single Or Double Cup
    Single Cup
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)