Motion
LM67048R
Tapered Roller Bearing Cone - 1.2500 in Bore, 0.6600 in Width, Steel Material
MI ITEM #01018345
MFR #LM67048R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.2500 in Bore, 0.6600 in Width, Steel Material
MI ITEM #01018345
MFR #LM67048R

Mfr description
LM 67048 R BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Cone Width  
    0.6600 in
  • Weight
    0.24 lbs

Details

  • Abma Precision Rating
    Standard Precision
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200070
  • Manufacturer Upc Number
    029176001468
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    029176001468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)