Motion
L68149RG
Tapered Roller Bearing Cone - 1.38000 in Bore, 0.6600 in Width, Case Carburized Steel Material
MI ITEM #01018405
MFR #L68149RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.38000 in Bore, 0.6600 in Width, Case Carburized Steel Material
MI ITEM #01018405
MFR #L68149RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L 68149 RG BRG

Specifications

  • Bore Diameter
  • Bearing Material
    Case Carburized Steel
  • Country of Origin
    UK
  • Manufacturer Upc Number
    029176001567
  • UPC_NO
    029176001567
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Harmonization Code
    8482993010
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text