Motion
LM501349RG
Tapered Roller Bearing Cone - 1.6250 in Bore, Steel Material
Mi Item #01018509
MFR #LM501349RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.6250 in Bore, Steel Material
Mi Item #01018509
MFR #LM501349RG

Mfr description
LM 501349 RG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Weight
    0.46 lbs

Details

  • Abma Precision Rating
    Standard Precision
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482200070
  • Manufacturer Upc Number
    029176001413
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    029176001413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)