Motion
LM603011RG
NSK LM603011RG, TAPERED INCH ROLLER BEARING CUP, 77.788 mm OD, 15.08 mm W Cup, 19.842 mm W Bearing, 0.8 mm Max House Fillet Radius, 74 mm Dia Max House Shoulder
Mi Item #01018521
MFR #LM603011RG
Price$51.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK LM603011RG, TAPERED INCH ROLLER BEARING CUP, 77.788 mm OD, 15.08 mm W Cup, 19.842 mm W Bearing, 0.8 mm Max House Fillet Radius, 74 mm Dia Max House Shoulder
Mi Item #01018521
MFR #LM603011RG

Mfr description
LM 603011 RG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.05/each

Specifications

Dimensions

  • Cup Width  
    0.5937 in
  • Outside Diameter  
    3.0625 in

Details

  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176001420
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    029176001420
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)