Motion
LM603049RG
NSK LM603049RG, TAPERED INCH ROLLER BEARING CONE, 45.242 mm Dia Bore, 19.842 mm W Cone, 3.5 mm Max Shaft Fillet Radius, 56000 N Dynamic/71000 N Static Load, For Use With Single Row Tapered Roller Bearing
MI ITEM #01018532
MFR #LM603049RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK LM603049RG, TAPERED INCH ROLLER BEARING CONE, 45.242 mm Dia Bore, 19.842 mm W Cone, 3.5 mm Max Shaft Fillet Radius, 56000 N Dynamic/71000 N Static Load, For Use With Single Row Tapered Roller Bearing
MI ITEM #01018532
MFR #LM603049RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LM 603049 RG BRG

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176001437
  • UPC_NO
    029176001437
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width
  • Harmonization Code
    8482993010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text