Motion
TT 320HFN20B FLUID CPLG W/O GEAR CPLG

FALK
TT 320HFN20B FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 320, 14.3700 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, HFN20 Series
Mi Item #01018622
MFR #TT 320HFN20B FLUID CPLG W/O GEAR CPLG
Price$15,030.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 320HFN20B FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 320, 14.3700 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, HFN20 Series
Mi Item #01018622
MFR #TT 320HFN20B FLUID CPLG W/O GEAR CPLG

Mfr description
320 HFN 20 FLUID CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15,030.98/each

Specifications

Dimensions

  • Coupling Outside Diameter
    14.3700 in
  • Distance Between Shafts
    8.8000 in
  • Fluid Coupling Size Code
    320
  • Maximum Bore Diameter
    2-3/4 (Rectangular Key) in, 2-3/8 (Square Key) in
  • Shaft Coupling Size Code
    1015
  • Weight
    174.60 lbs

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Mounting Type
    Gear Coupling
  • Series
    HFN20
  • UPC_NO
    782934020865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)