Motion
TT 370HFN20B FLUID CPLG W/O GEAR CPLG

FALK
TT 370HFN20B FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 370, 16.7300 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, HFN20 Series
MI ITEM #01018642
MFR #TT 370HFN20B FLUID CPLG W/O GEAR CPLG
Price$24,278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 370HFN20B FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 370, 16.7300 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, HFN20 Series
MI ITEM #01018642
MFR #TT 370HFN20B FLUID CPLG W/O GEAR CPLG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24,278.76/each

Specifications

Dimensions

  • Coupling Outside Diameter
    16.7300 in
  • Distance Between Shafts
    9.9400 in
  • Fluid Coupling Size Code
    370
  • Maximum Bore Diameter
    3-5/8 (Square Key) in, 4 (Rectangular Key) in
  • Shaft Coupling Size Code
    1025
  • Weight
    174.60 lbs

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Mounting Type
    Gear Coupling
  • Series
    HFN20
  • UPC_NO
    782934020872

Overview

Mfr description
370 HFN 20 FLUID CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought