Motion
TT 185HFN10B FLUID CPLG W/O GEAR CPLG

FALK
TT 185HFN10B FLUID CPLG W/O GEAR CPLG

Fluid Coupling - Size: 185, 8.8600 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, HFN10 Series
Mi Item #01018777
MFR #TT 185HFN10B FLUID CPLG W/O GEAR CPLG
Price$9,679.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 185HFN10B FLUID CPLG W/O GEAR CPLG

Fluid Coupling - Size: 185, 8.8600 in O.D., Fill Type: Non-Delay, Gear Coupling Mounting, HFN10 Series
Mi Item #01018777
MFR #TT 185HFN10B FLUID CPLG W/O GEAR CPLG

Mfr description
185 HFN 10 FLUID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,679.49/each

Specifications

Dimensions

  • Coupling Outside Diameter
    8.8600 in
  • Fluid Coupling Size Code
    185

Details

  • Fill Type
    Non-Delay
  • Mounting Type
    Gear Coupling
  • Series
    HFN10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)