Motion
235 HFN 10 FLUID CPLG

FALK
235 HFN 10 FLUID CPLG

True Torque Fluid Coupling - Size: 235, 10.8300 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, HFN10 Series
Mi Item #01018793
MFR #235 HFN 10 FLUID CPLG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
235 HFN 10 FLUID CPLG

True Torque Fluid Coupling - Size: 235, 10.8300 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, HFN10 Series
Mi Item #01018793
MFR #235 HFN 10 FLUID CPLG

Mfr description
235 HFN 10 FLUID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Outside Diameter
    10.8300 in
  • Distance Between Shafts
    7.6100 in
  • Fluid Coupling Size Code
    235
  • Maximum Bore Diameter
    2-3/4 (Rectangular Key) in, 2-3/8 (Square Key) in
  • Shaft Coupling Size Code
    1015
  • Weight
    111.60 lbs

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Mounting Type
    Gear Coupling
  • Series
    HFN10
  • UPC_NO
    782934020797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)