Motion
BS5315J-14/25 BACKSTOP MODEL A

FALK
BS5315J-14/25 BACKSTOP MODEL A

Speed Reducer Backstop - Reducer Size: 4315
Mi Item #01018823
MFR #BS5315J-14/25 BACKSTOP MODEL A
Price$3,112.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
BS5315J-14/25 BACKSTOP MODEL A

Speed Reducer Backstop - Reducer Size: 4315
Mi Item #01018823
MFR #BS5315J-14/25 BACKSTOP MODEL A

Mfr description
BS5315J/3315J-14/25 MODEL A BACKSTOP
  • Backstops provide positive prevention of reverse rotation or backrun without backlash on conveyors, elevator head shafts and similar applications, designed as standard accessories, backstops can be furnished on horizontal drives
  • DO NOT use backstops on vertical drives
  • DO NOT use the backstop as a substitute for a brake
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,112.87/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    4315
  • Weight
    26.32 lbs

Details

  • Product Type
    Speed Reducer Backstops
  • Ratio Supported
    14:1, 25:1, 9:1
  • Series
    Quadrive
  • UPC_NO
    782934019081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)