Motion
TA5407J TORQUE ARM 0785271

FALK
TA5407J TORQUE ARM 0785271

0785271 Speed Reducer Torque Arm Kit - 4000/5000 Reducer Size, 749 mm Minimum Arm Length, 895 mm Maximum Arm Length
Mi Item #01018915
MFR #TA5407J TORQUE ARM 0785271
Price$1,219.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TA5407J TORQUE ARM 0785271

0785271 Speed Reducer Torque Arm Kit - 4000/5000 Reducer Size, 749 mm Minimum Arm Length, 895 mm Maximum Arm Length
Mi Item #01018915
MFR #TA5407J TORQUE ARM 0785271

Mfr description
TA5407J TORQUE ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,219.89/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    4000/5000
  • Maximum Arm Length
    895 mm
  • Minimum Arm Length
    749 mm
  • Weight
    547.66 lbs

Details

  • Arm Component Type
    Torque Arm Kit
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934172885
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Quadrive
  • UPC_NO
    782934172885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)