Motion
TA5415-5608J TORQUE ARM 0785272

FALK
TA5415-5608J TORQUE ARM 0785272

0785272 Speed Reducer Torque Arm - 4000/5000 Reducer Size, 749 mm Minimum Arm Length, 895 mm Maximum Arm Length
Mi Item #01018929
MFR #TA5415-5608J TORQUE ARM 0785272
Price$3,051.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TA5415-5608J TORQUE ARM 0785272

0785272 Speed Reducer Torque Arm - 4000/5000 Reducer Size, 749 mm Minimum Arm Length, 895 mm Maximum Arm Length
Mi Item #01018929
MFR #TA5415-5608J TORQUE ARM 0785272

Mfr description
TA5415-5608J TORQUE ARM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,051.23/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    4000/5000
  • Maximum Arm Length
    895 mm
  • Minimum Arm Length
    749 mm
  • Weight
    167.04 lbs

Details

  • Arm Component Type
    Torque Arm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934172878
  • Product Type
    Speed Reducer Torque Arms
  • Series
    Quadrive
  • UPC_NO
    782934172878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)