Motion
650-7323-001

WARNER
650-7323-001

KCN-T30NS/020 KLP2 Capacitive Proximity Sensor - 20 mm Sensing Range, 10-60 VDC Input Voltage, NPN, Normally Open
MI ITEM #01019118
MFR #650-7323-001
List Price$1,434.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
650-7323-001

KCN-T30NS/020 KLP2 Capacitive Proximity Sensor - 20 mm Sensing Range, 10-60 VDC Input Voltage, NPN, Normally Open
MI ITEM #01019118
MFR #650-7323-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,434.76/each for your price

Overview

Mfr description
650-7323-001 CAPACITIVE SENSOR
  • Adjustable Sensitivity Control
  • NEMA 12
  • LED output indication
  • Temperature range -13°F + 158°F
  • Short circuit protected
  • Reverse polarity protected
  • Transient noise protected
  • 2 Meter Cable

Specifications

  • Sensing Range
    20 mm
  • Input Voltage
    10-60 V dc
  • Switching Function
    NPN
  • Output Mode
    NO - (Normally Open)
  • Switching Frequency
    25 Hz
  • Output Current
    400 mA
  • Barrel Size
    M30 x 1.5 - Threaded Barrel
  • NEMA Design Class
    NEMA 12
  • Temperature Range
    -13 to +158 F°
  • Connection
    Integral Cable - 3 wire
  • Housing Material
    Plastic
  • Mounting Bracket
    596-0223-041 (Sold Seperately)
  • Features & Benefits
    • Adjustable Sensitivity Control • NEMA 12 • LED output indication • Temperature range -13°F + 158°F • Short circuit protected • Reverse polarity protected • Transient noise protected • 2 Meter Cable
  • Additional Details
    Capacitive Sensors can sense conducting and non-conducting materials in solid, powder or liquid form. The higher the dielectric constant of the target material, the greater the sensing range.
  • Manufacturer Catalog
  • Mounting Type
    Non - Flush
  • Product Type
    Capacitive Proximity Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text