Motion
H 13/16

WARNER
H 13/16

Split Taper Bushing - H Bushing, 13/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01019480
MFR #H 13/16
Price$142.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
H 13/16

Split Taper Bushing - H Bushing, 13/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #01019480
MFR #H 13/16

Mfr description
180-0007 13/16" BUSH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.71/each

Specifications

Dimensions

  • Bore Diameter  
    13/16 in
  • Bushing Size
    H
  • Flange Outside Diameter  
    2.5000 in
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)