1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
H 1-1/16 BSH
Split Taper Bushing - H Bushing, 1-1/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #
01019491
MFR #
H 1-1/16 BSH
List Price
$135.92
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Split Taper Bushings
WARNER H 1-1/16 BSH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
H 1-1/16 BSH
Split Taper Bushing - H Bushing, 1-1/16 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #
01019491
MFR #
H 1-1/16 BSH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$135.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
180-0011 1-1/16" BUSH
Specifications
Bushing Size
H
Bore Type
Finished Bore
Bore Diameter
1-1/16 in
Material
Steel
Flange Outside Diameter
2.5000 in
Length Through Bore
1.2500 in
Product Type
Split Taper Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data