Motion
MM5507JR-3 254-405T MTR MNT 0757241

FALK
MM5507JR-3 254-405T MTR MNT 0757241

0757241 Speed Reducer Complete Motor Mount - 5507J Reducer Size, 254T to 405T Frame, 26.26 in Overall Length
MI ITEM #01019506
MFR #MM5507JR-3 254-405T MTR MNT 0757241
Price$4,127.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM5507JR-3 254-405T MTR MNT 0757241

0757241 Speed Reducer Complete Motor Mount - 5507J Reducer Size, 254T to 405T Frame, 26.26 in Overall Length
MI ITEM #01019506
MFR #MM5507JR-3 254-405T MTR MNT 0757241

Mfr description
MM5507JR-3 254-405T MTR MNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,127.74/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5507J
  • Motor Base Overall Length
    26.26 in
  • Motor Base To Output Center
    20.64 in
  • NEMA Frame Sizes
    254T to 405T
  • Weight
    354.90 lbs

Details

  • Manufacturer Product Page
  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side
  • Product Type
    Speed Reducer Motor Mounts
  • Series
    Quadrive
  • UPC_NO
    782934019319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)