Motion
MM5415JR-3 254-405T MTR MNT 0757625

FALK
MM5415JR-3 254-405T MTR MNT 0757625

0757625 Speed Reducer Complete Motor Mount - 5415J Reducer Size, 254T to 405T Frame, 26.26 in Overall Length
MI ITEM #01019538
MFR #MM5415JR-3 254-405T MTR MNT 0757625
Price$3,037.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
MM5415JR-3 254-405T MTR MNT 0757625

0757625 Speed Reducer Complete Motor Mount - 5415J Reducer Size, 254T to 405T Frame, 26.26 in Overall Length
MI ITEM #01019538
MFR #MM5415JR-3 254-405T MTR MNT 0757625

Mfr description
MM5415JR-3 254-405T MTR MNT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,037.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5415J
  • Motor Base Overall Length
    26.26 in
  • Motor Base To Output Center
    19.4 in
  • NEMA Frame Sizes
    254T to 405T
  • Weight
    347.52 lbs

Details

  • Manufacturer Product Page
  • Mount Component Type
    Complete Motor Mount
  • Mounting Configuration
    Side
  • Product Type
    Speed Reducer Motor Mounts
  • Series
    Quadrive
  • UPC_NO
    782934019609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)