Motion
5103-271-012

WARNER
5103-271-012

Warner Electric® 5103-271-012, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft)
Mi Item #01019709
MFR #5103-271-012
Price$2,061.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5103-271-012

Warner Electric® 5103-271-012, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft)
Mi Item #01019709
MFR #5103-271-012

Mfr description
5103-271-012 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,061.56/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Overall Length
    2.79 in

Details

  • Clutch Type
    Stationary Field
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    70 in
  • UPC_NO
    786582036209
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)