Motion
5104-271-020

WARNER
5104-271-020

Warner Electric® 5104-271-020, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft), Bore Dia. 15"
Mi Item #01019748
MFR #5104-271-020
Price$2,411.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5104-271-020

Warner Electric® 5104-271-020, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft), Bore Dia. 15"
Mi Item #01019748
MFR #5104-271-020

Mfr description
5104-271-020 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,411.00/each

Specifications

Dimensions

  • Bore Diameter  
    15 in
  • Overall Length
    77.98 mm

Details

  • Clutch Type
    Stationary Field
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    270 in
  • UPC_NO
    786582037077
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)