Motion
5104-271-021

WARNER
5104-271-021

Warner Electric® 5104-271-021, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft)
Mi Item #01019755
MFR #5104-271-021
Price$2,893.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5104-271-021

Warner Electric® 5104-271-021, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft)
Mi Item #01019755
MFR #5104-271-021

Mfr description
5104-271-021 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,893.20/each

Specifications

Dimensions

  • Bore Diameter  
    0.55 in
  • Overall Length
    77.98 mm

Details

  • Clutch Type
    Stationary Field
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    270 in
  • UPC_NO
    786582037084
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)