1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5104-271-023
Warner Electric® 5104-271-023, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft)
MI ITEM #
01019765
MFR #
5104-271-023
Price
$2,893.20
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5104-271-023
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5104-271-023
Warner Electric® 5104-271-023, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft)
MI ITEM #
01019765
MFR #
5104-271-023
Mfr description
5104-271-023 CLUTCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,893
.20
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.7505 in
Overall Length
77.98 mm
Details
Clutch Type
Stationary Field
Mounting Type
Through Shaft
Nominal Static Torque
270 in
UPC_NO
786582037107
Voltage Rating
90 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items