Motion
5104-271-025

WARNER
5104-271-025

Warner Electric® 5104-271-025, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft), Bore Dia. 15"
Mi Item #01019775
MFR #5104-271-025
Price$2,314.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5104-271-025

Warner Electric® 5104-271-025, Stationary Field Clutch, Type: Stationary Field, Mounting: (Through Shaft), Bore Dia. 15"
Mi Item #01019775
MFR #5104-271-025

Mfr description
5104-271-025 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,314.56/each

Specifications

Dimensions

  • Bore Diameter  
    15 in
  • Overall Length
    77.98 mm

Details

  • Clutch Type
    Stationary Field
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    270 in
  • UPC_NO
    786582037121
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)