1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5230-273-011
EP-500, 0.875 in Bore/Shaft Size, .1875 in Keyway, 24 DC, 4000 RPM
MI ITEM #
01020900
MFR #
5230-273-011
Price
$7,815.76
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5230-273-011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5230-273-011
EP-500, 0.875 in Bore/Shaft Size, .1875 in Keyway, 24 DC, 4000 RPM
MI ITEM #
01020900
MFR #
5230-273-011
Mfr description
5230-273-011 CLUTCH BRAKE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,815
.76
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
0.8750 in
Overall Length
15.515 in
Details
Mounting Type
Base
Nominal Static Torque
40 ft-lbs
UPC_NO
786582054111
Voltage Rating
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items