Motion
5281-271-018

WARNER
5281-271-018

EC-650, 1.0000 in Bore/Shaft Size, .25 x .125 in Keyway, 24 DC, 3600 RPM
Mi Item #01020942
MFR #5281-271-018
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5281-271-018

EC-650, 1.0000 in Bore/Shaft Size, .25 x .125 in Keyway, 24 DC, 3600 RPM
Mi Item #01020942
MFR #5281-271-018

Mfr description
5281-271-018 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Brake Type
    Electro Clutch
  • Manufacturer Upc Number
    786582055545
  • UPC_NO
    786582055545
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)