1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5281-271-020
EC-650, 1.2500 in Bore/Shaft Size, .25 x .125 in Keyway, 24 DC, 3600 RPM
MI ITEM #
01020948
MFR #
5281-271-020
Price
$6,363.03
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5281-271-020
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5281-271-020
EC-650, 1.2500 in Bore/Shaft Size, .25 x .125 in Keyway, 24 DC, 3600 RPM
MI ITEM #
01020948
MFR #
5281-271-020
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$6,363.03
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.2500 in
Details
Brake Type
Electro Clutch
Manufacturer Upc Number
786582055569
UPC_NO
786582055569
Voltage Rating
24 V dc
Overview
Mfr description
5281-271-020 CLUTCH
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought