Motion
5282-271-010

WARNER
5282-271-010

EC-825, 1.3750 in Bore/Shaft Size, .3125 x .09375 in Keyway, 24 DC, 3600 RPM
MI ITEM #01020959
MFR #5282-271-010
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5282-271-010

EC-825, 1.3750 in Bore/Shaft Size, .3125 x .09375 in Keyway, 24 DC, 3600 RPM
MI ITEM #01020959
MFR #5282-271-010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in

Details

  • Brake Type
    Electro Clutch
  • Manufacturer Upc Number
    786582055736
  • UPC_NO
    786582055736
  • Voltage Rating
    24 V dc

Overview

Mfr description
5282-271-010 CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought