Motion
0752768

FALK
0752768

UltraMax® Inline Speed Reducer - 5.06:1 Ratio, Solid Shaft Input Type, Double Reduction
MI ITEM #01021369
MFR #0752768
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
0752768

UltraMax® Inline Speed Reducer - 5.06:1 Ratio, Solid Shaft Input Type, Double Reduction
MI ITEM #01021369
MFR #0752768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1020FC2A-5.06 143-145T DRIVE (5.055)

Specifications

  • Reducer Type
    Inline LS Drive
  • Ratio
    5.06:1
  • Input Type
    Solid Shaft
  • Reduction
    Double
  • Maximum Output Torque
    1360 in-lbs @ 1750 rpm
  • Max Input Horsepower
    7.47 hp @ 1750 rpm
  • Series
    1000
  • Manufacturer Product Page
  • Weight
    259.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text