Motion
1020FC2A-13.95

FALK
1020FC2A-13.95

UltraMax® Inline Speed Reducer - 13.95:1 Ratio, Solid Shaft Input Type, Double Reduction
MI ITEM #01021436
MFR #1020FC2A-13.95
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020FC2A-13.95

UltraMax® Inline Speed Reducer - 13.95:1 Ratio, Solid Shaft Input Type, Double Reduction
MI ITEM #01021436
MFR #1020FC2A-13.95

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output Torque
    1810 in-lbs @ 1750 rpm
  • Ratio
    13.95:1
  • Weight
    259.20 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Max Input Horsepower
    3.54 hp @ 1750 rpm
  • Reducer Type
    Inline LS Drive
  • Reduction
    Double
  • Series
    1000
  • UPC_NO
    782934187711

Overview

Mfr description
1020FC2A-13.95 DRIVE (14.23)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought