Motion
5371-271-028

WARNER
5371-271-028

UM-215-1040, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
Mi Item #01021699
MFR #5371-271-028
Price$5,053.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-271-028

UM-215-1040, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
Mi Item #01021699
MFR #5371-271-028

Mfr description
5371-271-028 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,053.73/each

Specifications

Dimensions

  • Clutch Outside Diameter  
    9.688 in
  • Overall Length
    9.391 in

Details

  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • UPC_NO
    786582799395
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)