Motion
1030FC2A-7.59

FALK
1030FC2A-7.59

UltraMax® Inline Speed Reducer - 7.59:1 Ratio, Solid Shaft Input Type, Double Reduction
Mi Item #01021703
MFR #1030FC2A-7.59
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030FC2A-7.59

UltraMax® Inline Speed Reducer - 7.59:1 Ratio, Solid Shaft Input Type, Double Reduction
Mi Item #01021703
MFR #1030FC2A-7.59

Mfr description
1030FC2A-7.59 DRIVE (7.691)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Output Torque
    4400 in-lbs @ 1750 rpm
  • Ratio
    7.59:1
  • Weight
    358.40 lbs

Details

  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Max Input Horsepower
    15.90 hp @ 1750 rpm
  • Reducer Type
    Inline LS Drive
  • Reduction
    Double
  • Series
    1000
  • UPC_NO
    782934187841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)