Motion
5371-273-078

WARNER
5371-273-078

UM-215-1020, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #01021738
MFR #5371-273-078
Price$4,950.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-273-078

UM-215-1020, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #01021738
MFR #5371-273-078

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,950.48/each

Specifications

Dimensions

  • Clutch Outside Diameter  
    9-1/4 in
  • Overall Length
    9.391 in

Details

  • Clutch Type
    Motor/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • UPC_NO
    786582799920
  • Voltage Rating
    90 V dc

Overview

Mfr description
5371-273-078 (OLD 5371-273-023)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought