Motion
5371-273-045

WARNER
5371-273-045

UM-215-2030, Shaft/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #01021764
MFR #5371-273-045
Price$6,847.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-273-045

UM-215-2030, Shaft/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #01021764
MFR #5371-273-045

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,847.21/each

Specifications

Dimensions

  • Clutch Outside Diameter  
    9.688 in
  • Overall Length
    12.969 in

Details

  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    95 ft-lbs
  • UPC_NO
    786582066008
  • Voltage Rating
    90 V dc

Overview

Mfr description
5371-273-045 CLUTCH BRAKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought