Motion
5380-170-006

WARNER
5380-170-006

EB-375, 0.5000 in Bore/Shaft Size, .125 x .0625 in Keyway, 24 DC, 5000 RPM
Mi Item #01021854
MFR #5380-170-006
Price$2,246.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5380-170-006

EB-375, 0.5000 in Bore/Shaft Size, .125 x .0625 in Keyway, 24 DC, 5000 RPM
Mi Item #01021854
MFR #5380-170-006

Mfr description
5380-170-006 BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,246.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in

Details

  • Brake Type
    Electro Brake
  • Manufacturer Upc Number
    786582067142
  • UPC_NO
    786582067142
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)