Motion
5381-170-004

WARNER
5381-170-004

EB-475, .50 - 1.0 in Bore/Shaft Size, in Keyway, 24 DC, 4500 RPM
MI ITEM #01021868
MFR #5381-170-004
Your Price$2,414.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5381-170-004

EB-475, .50 - 1.0 in Bore/Shaft Size, in Keyway, 24 DC, 4500 RPM
MI ITEM #01021868
MFR #5381-170-004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,414.45/each(List $2,897.34)

Overview

Mfr description
5381-170-004 BRAKE

Specifications

  • Brake Type
    Power-On Electro Module
  • Nominal Static Torque
    30 ft-lbs
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    30 ft-lbs
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    UL
  • Mounting Type
    Motor, Through Shaft
  • UPC_NO
    786582067418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text