1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5385-170-005
EB-1225, .50 - 2.50 in Bore/Shaft Size, in Keyway, 24 DC, 2000 RPM
MI ITEM #
01021896
MFR #
5385-170-005
Your Price
$9,011.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5385-170-005
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5385-170-005
EB-1225, .50 - 2.50 in Bore/Shaft Size, in Keyway, 24 DC, 2000 RPM
MI ITEM #
01021896
MFR #
5385-170-005
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$9,011.42
/each
(List
$11,264.28
)
Qty
Add to Cart
Overview
Mfr description
5385-170-005 BRAKE
Specifications
Brake Type
Electro Brake
Voltage Rating
24 V dc
Bore Diameter
.50 - 2.50 in
Manufacturer Upc Number
786582068033
UPC_NO
786582068033
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data