Motion
5391-170-012

WARNER
5391-170-012

Permanent Magnet Magnetic Brake - 1.593 in Bore, Through Shaft, 24 V dc, 21 ft-lbs Torque, Permanent Magnet, 5.171 in OD, 3.39 in Length
MI ITEM #01021913
MFR #5391-170-012
Price$3,330.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5391-170-012

Permanent Magnet Magnetic Brake - 1.593 in Bore, Through Shaft, 24 V dc, 21 ft-lbs Torque, Permanent Magnet, 5.171 in OD, 3.39 in Length
MI ITEM #01021913
MFR #5391-170-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,330.26/each

Specifications

Dimensions

  • Bore Diameter  
    1.593 in
  • Brake Outside Diameter  
    5.171 in
  • Overall Length  
    3.39 in

Details

  • Brake Type
    Permanent Magnet
  • Maximum Dynamic Torque Capacity
    21 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    21 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582068293
  • Voltage Rating
    24 V dc

Overview

Mfr description
5391-170-012 BRAKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought