1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
1030FC2-9.251:1
Ultramax™ Inline Concentric Helical Speed Reducer - 9.251:1 Ratio, Solid Shaft Input Type
Mi Item #
01022086
MFR #
1030FC2-9.251:1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 1030FC2-9.251:1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
1030FC2-9.251:1
Ultramax™ Inline Concentric Helical Speed Reducer - 9.251:1 Ratio, Solid Shaft Input Type
Mi Item #
01022086
MFR #
1030FC2-9.251:1
Mfr description
1030FC2A-9.30 DRIVE (9.251)
Rugged tapered roller bearings at all locations provide load-carrying capacity superior to ball bearings
Grease purge able seals provide maximum protection in extreme environments
High and low speed shaft bearings and seals are commercially available
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Ratio
9.251:1
Weight
358.40 lbs
Details
Input Type
Solid Shaft
Reducer Type
Inline Concentric
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items